Shop All Dividers & Tabs
Pendaflex
Index Tab Set, Bl, 25 Pt. Pressboard, PK100
Mfr # PFXPN205
Zoro # G5523402
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Color Blue
- Width 8 1/2 in
- Material 25 Pt. Pressboard
- Color Blue
- Tab Cuts Visible 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXPN205
- Zoro # G5523402
- UPC # 078787920514
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 8 1/2 in |
Height | 11 in |
For Card/Sheet Size | Letter |
Guide Size | 8.5 x 11 |
Overall Height | 11 1/8 in |
Overall Width | 13 1/8 in |
Details
Index Tabs - Item | File Guide Set |
Tab Color | Blue |
Item | Index Tabs |
Material | 25 Pt. Pressboard |
Color | Blue |
Tab Cuts Visible | 5 |
Index Tab Color | Blue |
Number of Tabs | 100 |
Type | Write-On Tab |
Features | Sturdy |
Divider Color | Blue |
Tab Position | Assorted |
Guide Material | 25-pt Pressboard |
Tab Material | 25-pt Pressboard |
Tab Type | Write-On Tabs |
Description
File Guide Set, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color Blue, Divider Color Blue, Number of Tabs 100, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material 25 Pt. Pressboard, Index Tabs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Inflated Film, 1400 ft. L (100616919)
- BRADY Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100 (99188)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BK Ink PK (PENLRN5ABX)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK31 (PFX40143)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- PENDAFLEX Tabs For Hanging File Folders, 1/5-Cut Tabs, Violet, 2" Wide, PK25 (42 VIO)
- PENDAFLEX Index Tab Set, Asst, Polypropylene, PK25 (PFX40142)
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- Pendaflex Dividers & Tabs