Shop All Dividers & Tabs
Pendaflex
Index Tab Set, Asst, Polypropylene, PK25
Mfr # PFX40142
Zoro # G5487081
product price: $37.29
/pk 25, $1.49/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Type A to Z Tab
- Tab Color Assorted
- Tab Cuts Visible 5
- Number of Tabs 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX40142
- Zoro # G5487081
- UPC # 078787401426
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Overall Height | 10 1/2 in |
Overall Width | 5 in |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Index Tabs |
Color | Assorted |
Type | A to Z Tab |
Tab Color | Assorted |
Tab Cuts Visible | 5 |
Index Tabs - Item | Binder Divider |
Number of Tabs | 25 |
Index Tab Color | Multicolor |
Material | Polypropylene |
Features | Wear Resistant, Moisture Resistant, Tear Resistant |
Divider Color | Assorted |
Guide Color Assortment | Blue; Green; Orange; Purple; Yellow |
Tab Type | Preprinted Tabs |
Tab Color Assortment | Blue; Green; Orange; Purple; Yellow |
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Multicolor, Divider Color Assorted, Number of Tabs 25, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material Polypropylene, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- BIC Round Stic® Xtra Life Ball Pen, Blue, 60 Per Pack, PK2 (GSM609BE)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- PENDAFLEX Tabs For Hanging File Folders, 1/5-Cut Tabs, Violet, 2" Wide, PK25 (42 VIO)
- PENDAFLEX Index Tab Set, Manila, 18 Pt. Manila, PK25 (PFXEN225)
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK31 (PFX40143)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 12-Tab, 1-12, Letter, White, 6/PK (UNV24806***)
- Pendaflex Dividers & Tabs