Shop All Dividers & Tabs
Pendaflex
Index Tab Set, Assorted, Poly, PK12
Mfr # PFX40144
Zoro # G5739413
product price: $16.75
/pk 12, $1.40/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 11 in
- Number of Tabs 12
- Tab Cuts Visible 5
- Index Tab Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX40144
- Zoro # G5739413
- UPC # 078787401440
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Height | 11 in |
Width | 8 1/2 in |
For Card/Sheet Size | Letter |
Guide Size | 8.5 x 11 |
Overall Width | 10 in |
Overall Height | 3/8 in |
Details
Item | Index Tabs |
Material | Polypropylene |
Index Tabs - Item | Binder Divider |
Number of Tabs | 12 |
Tab Cuts Visible | 5 |
Index Tab Color | Multicolor |
Tab Color | Assorted |
Color | Assorted |
Type | Jan to Dec Tab |
Features | Tear Resistant, Wear Resistant, Moisture Resistant |
Divider Color | Assorted |
Tab Color Assortment | Blue; Green; Purple |
Tab Type | Preprinted Tabs |
Guide Color Assortment | Blue; Green; Purple |
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message Jan to Dec Tabs, Index Tab Color Multicolor, Divider Color Assorted, Number of Tabs 12, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material Polypropylene, Index Tabs, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- AVERY Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (06521)
- PENDAFLEX Index Tab Set, Manila, 18 Pt. Manila, PK25 (PFXEN225)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK31 (PFX40143)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- PENDAFLEX Tabs For Hanging File Folders, 1/5-Cut Tabs, Violet, 2" Wide, PK25 (42 VIO)
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- BUSINESS SOURCE A Z Tab Table of Contents Index Dividers, PK25 (05858)
- Pendaflex Dividers & Tabs