Shop All File Folders
Pendaflex
Heavy-Duty File Pockets, 7" Expansion, Legal Size, Redrope, PK5
Mfr # 15446HD
Zoro # G4138889
product price: $43.99
/pk 5, $8.80/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75"
- Color Redrope
- Tab Type Top Tab
- Material 24-pt Redrope
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 15446HD
- Zoro # G4138889
- UPC # 78973010135
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Size | Legal |
Height | 9.5" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | Top Tab |
Material | 24-pt Redrope |
Tab Cut | Straight |
Weight | 0.288 lbs |
Overall Expansion | 7" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Pendaflex® Heavy-Duty File Pockets, 7" Expansion, Legal Size, Redrope, 5/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- CARTERS reg Stamp Pad Inkers, Black (AVE21448)
- HME Digital Hanging Scale (HME-SCALE)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX81604)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX74520)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- SCHOOL SMART FOLDER TWO-POCKET POLY WITH FASTENERS GREEN PACK OF 25 PK (2019625)
- Pendaflex File Folders