Shop All File Folders
Pendaflex
Heavy-Duty File Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 PK
Mfr # C1536GHD
Zoro # G402684607
product price: $45.59
/pk 10, $4.56/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75"
- Color Redrope
- Tab Type Top Tab
- Material 24-pt Redrope
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # C1536GHD
- Zoro # G402684607
- UPC # 78973742746
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Size | Legal |
Height | 9.5" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | Top Tab |
Material | 24-pt Redrope |
Tab Cut | Straight |
Weight | 3.294 lbs |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek® lined gussets plus super-tough Tyvek® strip reinforcement along all critical stress points on front and back covers. Heavyweight, extra-thick 24 pt. covers resist wear and tear. Straight cut tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS Jumbo Calculator (LA-CALC-10/20)
- MONOPRICE Filament, ABS, Blue (11040)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A05-P01-A07)
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 3", Kraft, 25/Bundle (55VG36)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Rd, Ltr Pk (PFX23775R)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX File, Pocket, Lgl, 3.5""Antimld Pk (PFX1526EAM)
- PENDAFLEX Pendaflex 81614 Hanging File Folders- 1/5 Tab- Letter- Teal- 25/Box (81614)
- PENDAFLEX Hanging File Folders, 100% Rcyld, 3/4" Exp, LTR, 20/BX, Jewel, AST PK (PFX35117)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (1536GAM)
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- Pendaflex File Folders