Shop All File Folders
This Product is Discontinued
Pendaflex
Hanging Folder Tabs, Red, Plastic, PK25 (Discontinued)
Mfr # PFX4312RED
Zoro # G2956576
This Product is Discontinued
Key Features
- Number of Tabs 25
- Index Tab Color Transparent Red
- Width 3 1/2 in
- Color Red
- Tab Type Plastic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFX4312RED
- Zoro # G2956576
- UPC # 078787432116
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3 1/2 in |
Height | 1/2 in |
Overall Width | 5 in |
Overall Height | 3/4 in |
Details
Item | Index Tabs |
Number of Tabs | 25 |
Index Tab Color | Transparent Red |
Color | Red |
Tab Type | Plastic Tab |
Material | Plastic |
Tab Color | Red |
Tab Cuts Visible | 3 |
Index Tabs - Item | Hanging Folder Plastic Tabs |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab, Tab Message Blank, Index Tab Color Transparent Red, Number of Tabs 25, Width 3 1/2 in, Height 1/2 in, Tab Cuts Visible 3, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.