Shop All File Folders
Pendaflex
Hanging Folder Tabs, Clear, Plastic, PK25
Mfr # PFX4312
Zoro # G2956795
product price: $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Index Tab Color Clear
- Width 3 1/2 in
- Color Clear
- Tab Type Insertable Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX4312
- Zoro # G2956795
- UPC # 078787432000
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3 1/2 in |
Height | 1/2 in |
Overall Height | 5 in |
Overall Width | 3 1/2 in |
Details
Item | Index Tabs |
Number of Tabs | 25 |
Index Tab Color | Clear |
Color | Clear |
Tab Type | Insertable Tabs |
Material | Plastic |
Tab Cut | 1/3-Cut |
Tab Cuts Visible | 3 |
Tab Color | Clear |
Index Tabs - Item | Hanging Folder Plastic Tabs |
Includes | (25) Blank White Inserts |
Divider Color | Clear |
File Insert/Tab Type | Hanging Folder Tabs |
Tab Material | Plastic |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab, Tab Message Blank, Index Tab Color Clear, Divider Color Clear, Number of Tabs 25, Width 3 1/2 in, Height 1/2 in, Tab Cuts Visible 3, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Orbital Wrapper Motorized Ring Wrapper 25 (EP-6700-25)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2" x 2", Fluorescent Yellow, 2000/Case (LL172YE)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXM13U1)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- Pendaflex File Folders