Shop All File Folders
Zoro Select
Hanging Folder Tabs, Blue, Plastic, PK25
Mfr # PFX42BLU
Zoro # G2956619
product price: $9.19
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Index Tab Color Transparent Blue
- Width 2 in
- Color Blue
- Tab Type Plastic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42BLU
- Zoro # G2956619
- UPC # 078787420021
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2 in |
Height | 1/2 in |
Overall Width | 2 in |
Overall Height | 5 in |
Details
Item | Index Tabs |
Number of Tabs | 25 |
Index Tab Color | Transparent Blue |
Color | Blue |
Tab Type | Plastic Tab |
Material | Plastic |
Tab Cut | 1/5-Cut |
Tab Color | Blue |
Tab Cuts Visible | 5 |
Index Tabs - Item | Hanging Folder Plastic Tabs |
Divider Color | Blue |
Includes | (25) Blank White Inserts |
File Insert/Tab Type | Hanging Folder Tabs |
Tab Material | Plastic |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab, Tab Message Blank, Index Tab Color Transparent Blue, Divider Color Blue, Number of Tabs 25, Width 2 in, Height 1/2 in, Tab Cuts Visible 5, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Rubbed Bronze with Silver Flag (950020RZ)
- ZORO SELECT File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50 (PFX21309)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX421013)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- ZORO SELECT Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Manila, 3-1/2" Expansion, PK25 (PFX22812)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- SMEAD Smead Manufacturing Pressboard Classification Folder- Yellow (14064)
- Zoro Select File Folders