Shop All File Folders
Pendaflex
Hanging File Folders, Yellow, PK20
Mfr # PFX615315YEL
Zoro # G5694586
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Yellow
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFX615315YEL
- Zoro # G5694586
- UPC # 078787610880
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Overall Width | 14 in |
Paper Size | Legal |
Details
Item | Hanging File Folders |
Color | Yellow |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
Sheet Standard | Legal |
Environmental Certification | SFI |
Assembly Required | No |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Folder Color | Yellow |
Compartments per Folder | 1 |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Yellow, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink 4192C007 (PFI-300), Matte Black/Photo Black/Gray/Cy/Photo Cy/Red/Mag/Photo Mag/Yellow/CO, PK10 (4192C007)
- ZORO SELECT 24" x 24" Open Poly Bags, 1.20 mil, Clear, PK 500 (5DRT1)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- ACCO Report Cover Spring Clip, Red (A7018928)
- PENDAFLEX Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (ESS84101)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100 (PFX15213TEA)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- SMEAD Antimicrobial Folders, 11 Pt, 2 Fstnrs, Pos 1 / 3, Ltr, 50/BX, MA PK (SMD34116)
- Pendaflex File Folders