Shop All File Folders
Pendaflex
Hanging File Folders, Violet, PK25
Mfr # PFX415315VIO
Zoro # G5520015
product price: $36.89
/pk 25, $1.48/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Color Purple
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX415315VIO
- Zoro # G5520015
- UPC # 078787435353
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Details
Item | Hanging File Folders |
Color | Purple |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced, Durable, Tear Resistant |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Folder Color | Violet |
File Tab Position | Assorted |
File Tab Material | Plastic |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Purple, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Orange, 100/Case (G14013E)
- ZORO SELECT Shipping Box, 36x24x24 in (55NN29)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97033)
- ZORO SELECT ECT32 18 x 18 x 10 RSC, 18x18x10 in (60YP83)
- PENDAFLEX Pendaflex 81600 Hanging File Folders- Untabbed- Letter- Standard Green- 25/Box (81600)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100 (PFXRK152)
- PENDAFLEX Expandable File Jacket 9" x 11-5/8", Assorted Colors, Pk10 (PFX50981)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100 (PFX15213TEA)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100 (PFXRK15313)
- Pendaflex File Folders