Shop All File Folders
Zoro Select
Hanging File Folders, Red, PK25
Mfr # PFX81608
Zoro # G5492471
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Height 8 1/2 in
- Includes Label Sheet, Tabs
- Product Type Hanging File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX81608
- Zoro # G5492471
- UPC # 078787816084
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Details
Item | Recycled Hanging Folders |
Color | Red |
Material | 11 Pt. Stock |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Folder Color | Red |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Red, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design (97320)
- JJ KELLER Safety and DOT Reference Book, CSA Handbook, English, Spiralbound (27593)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- ZORO SELECT Hanging File Folders, Yellow, PK25 (PFX81606)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX84370)
- ZORO SELECT Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- SMEAD Recycled Index Tab A-Z, Gray/Green, Pk25 (50376)
- Zoro Select File Folders