Shop All File Folders
Pendaflex
Hanging File Folders, Red, PK25
Mfr # PFX415315RED
Zoro # G5607052
original price:
$38.09
8% off
new price: $34.79
/pk 25, $1.39/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Red
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX415315RED
- Zoro # G5607052
- UPC # 078787435117
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Red, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW DUAL BRUSH SET 10 BRIGHT (56185)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, one side clear, 11 x 17, 25PK (45117)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- PENDAFLEX File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10 (PFX2157R)
- PENDAFLEX Tab, Fldr, Hang, Plas, 1/3, Cr, PK25 (4312)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 14" Redrope, 7/8" Expansion (PFXK19DOX)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- PENDAFLEX Heavy-Duty File Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 PK (C1536GHD)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- Pendaflex File Folders