Shop All File Folders
Pendaflex
Hanging File Folders, Pink, PK25
Mfr # PFX81609
Zoro # G5666403
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX81609
- Zoro # G5666403
- UPC # 078787816091
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Details
Item | Recycled Hanging Folders |
Color | Pink |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Inserts, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Color | Pink |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Pink, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Green PK12 (PENR100D)
- BUSINESS SOURCE Rubberbands, Size 30, 1Lb, PK1150 (15738)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- PENDAFLEX Folder, Heavyduty, Asst Pk (PFX86466P)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- PENDAFLEX Pendaflex 421013RED Interior File Folders- 1/3 Cut- Top Tab- Letter- Red- 100/Box (421013RED)
- SMEAD U-Clip Bonded File Fastener, 2", Orange/White, PK100 (68260)
- Pendaflex File Folders