Shop All File Folders
Pendaflex
Hanging File Folders, Navy, PK25
Mfr # PFX415215NAV
Zoro # G5629145
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Navy Blue
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX415215NAV
- Zoro # G5629145
- UPC # 078787425439
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Navy Blue |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Perforated, Reinforced, Acid-free, PVC-free, Durable, Tear Resistant |
Thickness | 11 pt. |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
File Tab Position | Assorted |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
Folder Color | Navy |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Navy Blue, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- TOPS 4 x 8" Recycled Notebook (TOP74130)
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- PENDAFLEX Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXE1524E)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", GE (PFX23054)
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX81608)
- SMEAD Folder, File, Ltr, 1/3, Gray Pk (SMD12343)
- Pendaflex File Folders