Shop All File Folders
Pendaflex
Hanging File Folders, Black, PK25
Mfr # PFX415315BLA
Zoro # G5833886
original price:
$50.03
24% off
new price: $37.59
/pk 25, $1.50/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Black
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX415315BLA
- Zoro # G5833886
- UPC # 078787435063
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Black |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Infopocket, Reinforced |
Product Type | Hanging File Folders |
Assembly Required | No |
Sheet Standard | Legal |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Color | Black |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Black, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- OMNIMED Mobile Mini Open Binder/Chart Rack Strg System 3 Shelves 10 Binder Cap (260013-LG)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- MARKAL Paint Marker Replacement Tip, Medium Tip, White Color Family, 12 PK (97023)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- PENDAFLEX Pendaflex 81616 Hanging File Folders- 1/5 Tab- Letter- Aqua- 25/Box (81616)
- PENDAFLEX Expandable File Jacket 1" Expansion, Manila, Pk50 (PFX22100)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", Black (PFX23013)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 2" Capacity, Red (17028)
- Pendaflex File Folders