Shop All File Folders
Pendaflex
Hanging File Folders, Assorted, PK25
Mfr # PFX42593
Zoro # G5728581
product price: $52.49
/pk 25, $2.10/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Blue, Green, Orange, Red, Yellow
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX42593
- Zoro # G5728581
- UPC # 078787425934
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Overall Width | 14 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Blue, Green, Orange, Red, Yellow, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18524)
- NON-LATEX Rubber Bands, Latex-free, 3-1/2"x1/16" No.19, Orange, 1440/BX PK (ALL37196)
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk100 (PFXRK15213)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Red Fiber (PFXER17D)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Yellow, 50PK (54456)
- EARTHWISE BY OXFORD Earthwise By Oxford 78511 Earthwise 100 Percent Recycled Paper Twin-Pocket Portfolio Red (78511)
- Pendaflex File Folders