Zoro Select

Hanging File Folder, Standard Green, PK25


product price: $25.35
/pk 25, $1.01/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 14 in
  • Material 11 Pt. Stock
  • Tab Cut 1/5
  • Sheet Size 8 1/2" Width x 14" Length
  • Height 8 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 14 in
Sheet Size 8 1/2" Width x 14" Length
Height 8 1/2 in
File Size Legal
Overall Width 14 in
Folder Size Type Legal
Paper Size Legal
Expanded Depth 3/4 in

Details

Item Recycled Hanging Folders
Color Green
Material 11 Pt. Stock
Tab Cut 1/5
Includes Label Sheet, Tabs
Product Type Hanging File Folders
Recycled Content 1
Compartments per Folder 1
File Tab Cut 1/5-Cut
File Tab Material Plastic
Folder Material 11-pt Stock
File Tab Position Assorted
Folder Color Standard Green

Description

Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.