Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK25
Mfr # PFX81621
Zoro # G5541051
product price: $25.29
/pk 25, $1.01/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX81621
- Zoro # G5541051
- UPC # 078787816213
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Details
Item | Recycled Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/3 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Legal |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Cut | 1/3-Cut |
File Tab Material | Plastic |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- OFFICEMATE File Holder, Letter, (1) Vertical (26162)
- PENDAFLEX File, Project, Desktop, A-Z, Be (20134)
- PENDAFLEX File Jacket, Assorted Colors, Pk25 (PFX62001)
- PENDAFLEX Portable File Box 11-1/4" x 14-7/8", Black (PFX20861)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX81608)
- PENDAFLEX Poly Laminate Reinforced Hanging Folders- Legal Size - Green (615315)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, 1/3 Cut Tabs, Top Custom Subject Box, Letter Size, 12PK (89112)
- Pendaflex File Folders