Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK25
Mfr # PFX81601
Zoro # G5587391
product price: $22.89
/pk 25, $0.92/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX81601
- Zoro # G5587391
- UPC # 078787816015
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/3 |
Includes | Inserts, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Folder Color | Standard Green |
File Tab Cut | 1/3-Cut |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- SAMSILL Regal Business Card Case, Leather, 2-3/4"x 4-1/4", Black (SAM81220)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFXR15213ASST)
- PENDAFLEX SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK (6152 1/5 BGR)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Assorted, PK25 (81663)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- Pendaflex File Folders