Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK20
Mfr # PFX6152X2
Zoro # G5716977
product price: $34.79
/pk 20, $1.74/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX6152X2
- Zoro # G5716977
- UPC # 078787610682
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 2 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (6GGL8)
- BRADY AC Adapter, 110V (M210-AC)
- ZORO SELECT 48" x 24" Open Poly Bags, 2 mil, Clear (5DHC0)
- PENDAFLEX Hanging File 12-1/4"x6"x9-1/2", Black (23013)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- PENDAFLEX Pendaflex 81608 Hanging File Folders- 1/5 Tab- Letter- Red- 25/Box (81608)
- SMEAD Pressboard Folder, 6 Section, Letter, Yellow, PK10 (14084)
- Pendaflex File Folders