Shop All File Folders
Pendaflex
Hanging File 12-1/4"x6"x9-1/2", Granite
Mfr # 23054
Zoro # G5770250
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Material Plastic
- Size Letter
- Height 9.5"
- Includes (5) Letter Sized Hanging Folders with Clear Tabs and Inserts to Put You on the Path to Organization
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 23054
- Zoro # G5770250
- UPC # 078787230545
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Height | 9.5" |
Depth | 6" |
For File Size | Letter |
Details
Item | Desktop File |
Color | Granite, Blue |
Material | Plastic |
Includes | (5) Letter Sized Hanging Folders with Clear Tabs and Inserts to Put You on the Path to Organization |
Type | Blank (Tab) |
Mount Type | Drawer |
Shape | Rectangle |
Placement | Desktop |
Hanging File Folder Rack Type | Desktop Rack |
Number of Sections | 1 |
Description
Hanging File,12-1/4 In.x6 In.x9-1/2 In.,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 9"W x 12"L, 4 Mil, Clear, 1000/Pack (PB3765)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Red Fiber (PFXER17D)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX81612)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Brown, Pk50 (PFXFK213)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- Pendaflex File Folders