Shop All File Folders
Pendaflex
Hanging Classification Folders 8-1/2" x 14", Blue
Mfr # PFX59352
Zoro # G5554692
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2 in
- Color Blue
- Material 20 pt. Stock
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX59352
- Zoro # G5554692
- UPC # 078787593527
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Paper Size | Legal |
Description
Classification File Folders, Tab Cut 2/5, Expanded Width 2 in, Number of Fasteners 6, Number of Dividers 2, Height 8 1/2 in, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- ACCUFORM INDICATOR MAGNETS DOUBLE SIDED MRBB408MG (MRBB408MG)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 3-1/2" Expansion (PFX1056ELOX)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- Pendaflex File Folders