Zoro Select

Hanging Classification Folders 8-1/2" x 11", Blue, Pk10 (Discontinued)


This Product is Discontinued
Shop for all File Folders

Key Features

  • Width 11 in
  • Expanded Width 2 in
  • Color Blue
  • Material 20 pt. Stock
  • Tab Cut 2/5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11 in
Expanded Width 2 in
Sheet Size 8 1/2" Width x 11" Length
Height 8 1/2 in
File Size Letter
Overall Width 11 in
Paper Size Letter

Description

Classification File Folders, Tab Cut 2/5, Expanded Width 2 in, Number of Fasteners 6, Number of Dividers 2, Height 8 1/2 in, Width 11 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products