Shop All Business Envelopes
Pendaflex
Front View Envelope, Asst, Poly, PK4
Mfr # PFX90016
Zoro # G2956810
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size Letter
- Envelope Closure String and Button
- Expanded Width 1"
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFX90016
- Zoro # G2956810
- UPC # 078787900165
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | Letter |
Expanded Width | 1" |
Width | 12 1/2 in |
Height | 9 1/4 in |
Details
Item | Front View Envelopes |
Material | Polypropylene |
Envelope Closure | String and Button |
Color | Assorted |
Closure | String and Button |
Assortment | (2) Navy Blue; (1) Burgundy; (1) Teal |
Material Type | Plastic |
Tab Cut | Untabbed |
Punched/Unpunched | Unpunched |
Weight | 0.378 lbs |
Expansion | 1" |
Number of Sections | 1 |
Description
Front View Envelopes, Material Polypropylene, Envelope Closure String and Button, Color Assorted, Height 9 1/4 in, Width 12 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW AIRPRESS, BALLPOINT, WHITE (56068)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG14)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- PENDAFLEX Expandable Button Booklet, Clear, PK3 (PFX638143)
- ASP Colored KeyTags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Green Pk (1491)
- GLOBE-WEIS Envelope, Poly Zip Env, Assorted, PK5 (85292)
- C-LINE PRODUCTS Zip 'N Go Reusable Envelope with Outer Pocket, Clear, 3PK Set of 8 PK, 24PK (48117-BX)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- QUALITY PARK Interoffice Envelope, Gray, Paper, PK100 (QUA63778)
- THE WORKSTATION Products Redi-Strip Envelope- Plain- 28Lb- 6in.x9in.- Kraft (TH840560)
- Pendaflex Mail Supplies