Shop All File Boxes
Pendaflex
File Storage Box, Granite, Plastic
Mfr # PFX41747
Zoro # G5544917
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11 in
- Closure Self-Locking Lid
- Width 11 1/5 in
- Depth 13 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX41747
- Zoro # G5544917
- UPC # 078787417472
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 11 in |
Width | 11 1/5 in |
Depth | 13 3/5 in |
Overall Width | 13 7/8 in |
Overall Height | 11 1/8 in |
Inside Width | 14" |
Inside Height | 11" |
Overall Depth | 14 in |
Details
Item | File Box |
Closure | Self-Locking Lid |
Color | Gray |
Material | Plastic |
Product Type | File Storage Box |
Application | File |
For Use With | Hanging File Folders |
Handle | Top Lift-Up Grip |
Strength | Medium-Duty |
Box Type | File Tote |
Fastener Style | Latch |
Includes Carrying Handle | Carrying Handle Included |
Lid Closure Style | Hinged Lid |
Description
File Box, File Size Letter, Height 11 in, Width 11 1/5 in, Depth 13 3/5 in, Color Gray, Self-Locking Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Pink (UBC63611)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- ZORO SELECT Desk File Sorter, Red (PFX11017)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- PENDAFLEX Frosted File Box (PFX 20881)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41737)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BANKERS BOX Stor/Drawer File, Lgl, 15-1/2"x23-1/4"x10-3/8", 6/CT, White/BE PK (FEL00312)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- Pendaflex File Boxes