Shop All File Boxes
Pendaflex
File Storage Box, Granite, Plastic
Mfr # PFX41737
Zoro # G5835261
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11 in
- Closure Self-Locking Lid
- Width 14 1/3 in
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX41737
- Zoro # G5835261
- UPC # 078787417373
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 11 in |
Width | 14 1/3 in |
Depth | 7 1/2 in |
Inside Width | 13.88" |
Inside Height | 10.88" |
Inner Depth | 6.38" |
Overall Width | 14 7/8 in |
Overall Depth | 6 1/2 in |
Overall Height | 11 7/8 in |
Details
Item | File Box |
Closure | Self-Locking Lid |
Color | Gray |
Material | Plastic |
Product Type | File Storage Box |
Application | Document |
Box Type | File Tote |
Strength | Medium-Duty |
Fastener Style | Latch |
For Use With | Hanging File Folders |
Handle | Top Lift-Up Grip |
Includes Carrying Handle | Carrying Handle Included |
Lid Closure Style | Hinged Lid |
Description
File Box, File Size Letter, Height 11 in, Width 14 1/3 in, Depth 7 1/2 in, Color Gray, Self-Locking Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- PENDAFLEX Desk File Sorter, Red (PFX11017)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- PENDAFLEX Frosted File Box (PFX 20881)
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- Pendaflex File Boxes