Shop All File Folders
Pendaflex
File Pocket 8-1/2 x 11", Brown, Pk10
Mfr # 63274
Zoro # G5023658
product price: $49.39
/pk 10, $4.94/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.19"
- Expanded Width 5-1/4"
- Color Brown
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 63274
- Zoro # G5023658
- UPC # 078973632740
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.19" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11 1/2" Length |
Height | 9.5" |
Outside Length | 9 7/8" |
File Size | Letter |
Details
Item | File Pocket |
Color | Brown |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | Straight |
Features | Wear Resistant, Durable, Tear Resistant, Reinforced Gusset, Flap, Tyvek Gusset |
Tab Position | Top |
Sheet Capacity | 1200 |
Thickness | 12.5 pt. |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Pocket,File,5.25 In.,Letter,Brown,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- JJ KELLER Trip Cost Report Envelope (972)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- DOUBLE A Paper, Copy, Premium, 11x17, PK5 (111720)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- PENDAFLEX File Jacket, Assorted Colors, Pk25 (PFX62001)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17234)
- Pendaflex File Folders