Shop All File Folders
Zoro Select
File Folders 8-1/2" x 14", Straight Tab, Manila, Pk50
Mfr # PFX13220
Zoro # G5700073
product price: $74.55
/pk 50, $1.49/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX13220
- Zoro # G5700073
- UPC # 078787132207
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size | Legal |
Paper Size | Legal |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CPA1)
- SUNNYWOOD Sunnywood 3508 Rummika Classic Rummy Tile Game (3508)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 1-3/4" Expansion, PK25 (PFX1514COX)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- PENDAFLEX Hanging File Folders, 100% Rcyld, 3/4" Exp, LTR, 20/BX, Jewel, AST PK (PFX35117)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Teal, PK100 (13143)
- Zoro Select File Folders