Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", Straight Tab, Blue, Pk25
Mfr # PFX9300
Zoro # G5581773
product price: $89.99
/pk 25, $3.60/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 1"
- Color Blue
- Material 25 pt. Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX9300
- Zoro # G5581773
- UPC # 078787930001
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 1" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
File Folder Size Type | Legal |
File Folder Width | 14.75" |
File Folder Height | 9.5" |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 14 in, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel/Fine Tip, Assorted Colors Low Odor (80054)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 10", Kraft, 20/Bundle (10Y742)
- TOOLPRO 24 in. x 12 in. Grout Bag with Coated Tip (TP79020)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- PENDAFLEX File, Pocket, Lgl, 3.5""Antimld Pk (PFX1526EAM)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX421013)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- Pendaflex File Folders