Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100
Mfr # PFX15313PIN
Zoro # G5803122
product price: $57.99
/pk 100, $0.58/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX15313PIN
- Zoro # G5803122
- UPC # 078787033191
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.5" |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Pink, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown (UFS1300022)
- CANON Calculator, Hndhld, 8 Digit (4009A006AA)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Bk (UBC60106)
- DURACLIP Report Cover, 30 Sh, Ltr, Dk Blue, PK25 (220307)
- PENDAFLEX Pendaflex 42-GRE Hanging File Folder Tabs- 1/5 Tab- 2 in- Green Tab/White Insert- 25/Pack (42-GRE)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" 13 Pocket, 4" Expansion (PFX02327)
- PENDAFLEX File, Pocket, Lgl, 3.5""Antimld Pk (PFX1526EAM)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (1536GAM)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY YELLOW PACK OF 24 PK (1540636)
- Pendaflex File Folders