Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX75313
Zoro # G5774255
product price: $26.45
/pk 100, $0.26/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX75313
- Zoro # G5774255
- UPC # 078787733206
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Tab Size | 1/2" |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.5" |
Paper Size | Legal |
Overall Width | 14 in |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear/Black 25PK (CLI45912)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Clear (OIC97832)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-300H, MP-12 (MP-12K)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- PENDAFLEX Pendaflex 242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (242)
- PENDAFLEX Expandable File Folder 9-1/16 x 13-1/2" 7 Pocket, 3-1/2" Expansion (PFX01158)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- PENDAFLEX FRAME, DSK DRWR, UNIFRAME, LTR (PFXD602)
- PENDAFLEX Plastic Hanging File Folder Frame (PFX04441)
- BETTER OFFICE PRODUCTS Vertical Expanding Backpack File, 6 Pockets, Letter Size, Color Will Vary - Red, Blue, or Black (59570)
- Pendaflex File Folders