Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100
Mfr # PFXRK15313
Zoro # G5567317
product price: $47.69
/pk 100, $0.48/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Brown
- Material 11 pt. Kraft
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXRK15313
- Zoro # G5567317
- UPC # 078787033214
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (R31P30)
- BROTHER Drum Cartridge, 15k Page-Yield, Cmy (DR221CL)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Gold, PK500 (WAU22571)
- UNI-BALL Rollerball Pen, Nonrefillable, 0.7mm, 8/PK, Assorted PK (UBC1782104)
- PENDAFLEX File Folders 8-1/2" x 11", Green, Pk25 (PFX17167)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- PENDAFLEX Expandable File Jacket, Assorted Colors, Pk10 (PFX50990)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- SMEAD Expanding Wallet 8-1/2 x 14", Water Resist, Redrope (71167)
- Pendaflex File Folders