Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100
Mfr # PFX435013ASST
Zoro # G5770956
product price: $57.35
/pk 100, $0.57/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX435013ASST
- Zoro # G5770956
- UPC # 078787433137
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.19" |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGP6)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 12", Kraft, 15/Bundle (493U47)
- VON KLAUS Operating Scissors, 6in, Curved, Blunt/Blunt Tip, German Grade (VK103-0315)
- PENDAFLEX File Pocket Antimicrobial, Red, PK10 (ESS-1524EAM)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- PENDAFLEX Folder, Fastener, Manila Pk (PFX1453718PT)
- PENDAFLEX Expandable File Jacket 1" Expansion, Assorted Colors, Pk5 (PFX50993)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, GREEN, 100PK (25110)
- Pendaflex File Folders