Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Pink, Pk100
Mfr # PFX152PIN
Zoro # G5661381
product price: $34.59
/pk 100, $0.35/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX152PIN
- Zoro # G5661381
- UPC # 078787021198
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Pink, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Admit One" Single Raffle Ticket Roll, White, 2000 Tickets (729202)
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, PK5 (15444HD)
- PENDAFLEX Pendaflex 81614 Hanging File Folders- 1/5 Tab- Letter- Teal- 25/Box (81614)
- PENDAFLEX Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (ESS84101)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- C-LINE PRODUCTS Vertical Expanding File, 13 Pocket, Black (58810)
- Pendaflex File Folders