Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50
Mfr # PFXFM211
Zoro # G5520392
product price: $39.75
/pk 50, $0.80/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXFM211
- Zoro # G5520392
- UPC # 078787202115
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
Outside Length | 12" |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- DATUM STORAGE File Cart, Ltr/Lgl Size Shlvs, Gray Mist (BFC-2)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", GE (PFX23054)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- PENDAFLEX Folder, Heavyduty, Asst Pk (PFX86466P)
- PENDAFLEX Portable File Box 11-1/4" x 14-7/8", Black (PFX20861)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", DBE (SMD81352)
- Zoro Select File Folders