Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50
Mfr # PFX11230
Zoro # G5499277
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 14 pt. Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFX11230
- Zoro # G5499277
- UPC # 078787112308
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- SHARPIE Highlighter, Chisel Point, Nontoxic, Orange 12PK (SAN27006)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX42338)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Ast, PK4 (09313)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- Pendaflex File Folders