Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100
Mfr # PFX152LAV
Zoro # G5642594
product price: $34.59
/pk 100, $0.35/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX152LAV
- Zoro # G5642594
- UPC # 078787021334
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97402G)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK (80191)
- Pendaflex File Folders