Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Green, Pk50
Mfr # PFXH10U13GR
Zoro # G5687771
product price: $50.65
/pk 50, $1.01/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXH10U13GR
- Zoro # G5687771
- UPC # 078787139527
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX MARKER ROUND METALW/6 REFILL SILVER S (27016)
- ALLUX Allux 400 Top Loading Wall Mount Locking Mailbox in Black (ALX-400-BLK)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- DELL Black Toner Cartridge Use and Return 2K YLD 3302665 (PK492)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- MADE-TO-STICK Two-Pocket Portfolio Embossed Leather Grain Paper Black, 25PK (MA885936)
- Pendaflex File Folders