Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100
Mfr # PFX152BLU
Zoro # G5790461
product price: $34.59
/pk 100, $0.35/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX152BLU
- Zoro # G5790461
- UPC # 078787021020
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Remanufactured Canon Cl-41 0617B002 Xl Color Ink Ctg. For Canon (CL-41PC)
- SIMPLY FRAMES 8 in. Rose Gold Desk Plate (SD-82G)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- PENDAFLEX Plastic Hanging File Folder Frame (PFX04441)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Pocket Folder, Blue, 11 Pt. Stock, PK25 (PFX32902)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX11035)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- PENDAFLEX SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK (6152 1/5 BGR)
- Pendaflex File Folders