Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Green, Pk25
Mfr # PFX17167
Zoro # G5752031
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 1 in
- Color Green
- Material 25 pt. Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX17167
- Zoro # G5752031
- UPC # 078787171671
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
Outside Length | 12" |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.75" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 1 in Expanded Width, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Black, Polydura (P52-LG)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 10", Kraft, 25/Bundle (11A723)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- TOSHIBA Toshiba Black Toner Cartridge, 43,900 Yield (T5018U)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX81612)
- PENDAFLEX Hanging File 12-1/4"x6"x9-1/2", Black (23013)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- SMEAD Pocket, File, Lgl, 5.25""Exp, Bn Pk (SMD74691)
- Pendaflex File Folders