Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25
Mfr # PFX17178
Zoro # G5789174
product price: $74.65
/pk 25, $2.99/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 1 in
- Color Green
- Material 25 pt. Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX17178
- Zoro # G5789174
- UPC # 078787171787
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 1 in Expanded Width, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo GRIP Stick Gel Pen, Medium 0.7mm, Red Ink, Silv/Red Barrel, PK12 (65452)
- HP Ink Cartridge, Cyan (CZ130A)
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX54459)
- PENDAFLEX Poly Laminate Reinforced Hanging Folders- Legal Size - Green (615315)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415215GRA)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- ACCO Acco Brands- Inc. ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red (A7016036)
- Pendaflex File Folders