Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50
Mfr # PFX21301
Zoro # G5786846
product price: $68.19
/pk 50, $1.36/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 1 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX21301
- Zoro # G5786846
- UPC # 078787213012
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 1 in Expanded Width, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- BUSINESS SOURCE File Pocket Legal 8 1/2" x 14" Sheet Size 1" Expansion (02019)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", GE (PFX23054)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX84370)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Teal, Pk100 (PFX421013TEA)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- Pendaflex File Folders