Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10
Mfr # PFX1257R
Zoro # G5820281
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Red
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX1257R
- Zoro # G5820281
- UPC # 078787363403
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- AVERY Clear Economy Sheet Protectors, To, PK50 (75182)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX Expandable File Jacket, Manila, PK50 (PFX23200)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- Pendaflex File Folders