Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20
Mfr # PFX42700
Zoro # G5596306
product price: $43.15
/pk 20, $2.16/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Color Blue, Green, Orange, Red, Yellow
- Material 11 Pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42700
- Zoro # G5596306
- UPC # 078787427006
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 2 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Green, Orange, Red, Yellow, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- C-LINE PRODUCTS Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25 (43969)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- ZORO SELECT Tab Inserts 1/5-Cut, Pk100 (11136)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- ZORO SELECT Hanging File Folders, Gray, PK25 (PFX415215GRA)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- Zoro Select File Folders