Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100
Mfr # PFX421013YEL
Zoro # G5638263
product price: $33.19
/pk 100, $0.33/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Yellow
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX421013YEL
- Zoro # G5638263
- UPC # 078787423091
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
File Folder Width | 11.63" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 3", 2 mil, Clear, Pk1000 (5CNE7)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BK Ink PK (PENLRN5ABX)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNV20742)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100 (PFXRK15313)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- PENDAFLEX File Folders 8-1/2" x 11", Green, Pk25 (PFX17167)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01055)
- Pendaflex File Folders