Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow,
Mfr # PFXSER1YEL
Zoro # G5604733
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Yellow
- Material PressGuard(R)
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXSER1YEL
- Zoro # G5604733
- UPC # 078787012448
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/5 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- SWINGLINE Swingline® SmartTouch™ 3-Hole Punch (7074134)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- PENDAFLEX Glow File Folders 1/3-Cut Top Tab, PK24 (40523)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Aqua, Pk100 (PFX421013AQU)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81602)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- Zoro Select File Folders