Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Teal, Pk100
Mfr # PFX421013TEA
Zoro # G5731031
product price: $30.99
/pk 100, $0.31/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Teal
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX421013TEA
- Zoro # G5731031
- UPC # 078787423428
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.19" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Teal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Post Wht Dlx Pvc (WP000W01)
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size (615215BGR)
- ZORO SELECT Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17MOX)
- SMEAD Jacket Folder, 1.5", PK50 (76540)
- Zoro Select File Folders