Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100
Mfr # PFXR15213RED
Zoro # G5676876
product price: $38.39
/pk 100, $0.38/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Red
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXR15213RED
- Zoro # G5676876
- UPC # 078787323117
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK12 (2096159)
- CAMBRIDGE Black Business Notebook (0667206)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Expandable File Jacket, Brown, 3/4" Expansion, PK100 (PFXJ044)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59251)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- PENDAFLEX Hanging Personnel Folders .33 Cut Top Tab Letter Red (SER-2-ER)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- Pendaflex File Folders