Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFXR75213
Zoro # G5749441
product price: $33.89
/pk 100, $0.34/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXR75213
- Zoro # G5749441
- UPC # 078787823204
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Tab Cut | 1/3 |
Features | Tear Resistant |
Tab Position | Right |
Includes | Tabs |
File Tab Color | Manila |
File Folder Color | Manila |
File Tab Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Tab Style | Top Tab |
File Folder Material | 11-pt Manila |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Right, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN436M Extra High-Yield Toner, 6,500 PY, Magenta (IVRTN436M)
- VESTIL STRETCH WRAP DISPENSER (SW-HAND-WS)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- PENDAFLEX Portable File Box, Black (PFX41742)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- UNIVERSAL ONE Top Tab File Folder, Assorted, PK100 (UNV15113)
- Pendaflex File Folders