Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX752133
Zoro # G5796594
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFX752133
- Zoro # G5796594
- UPC # 078787728202
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Right, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Lw, 1-1/8""X3.5"", 12X350 Pk (DYM2050768)
- LIQUID PAPER LP Recycled Correction Tape, PK2 (1744480)
- TARTAN 3M™ 3765 Label Protection Tape, 1.5 Mil, 4" x 145 yds., Clear, 12/Case (T9943765)
- CAR DEALER DEPOT Solid Paint Markers: Yellow (955-YE)
- PENDAFLEX Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope (R219AHD)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100 (PFX15213BUR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Rd, Ltr Pk (PFX23775R)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- Pendaflex File Folders